Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Economy Spreader Beam, 1000 lb., 36"

  • Mfr # SBM-10-3

  • Zoro # G1750423


product price: $477.60
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Blue
Max. Spread
33"
Min. Spread
21"
Overall Length
36 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBM-10-3
Zoro #
G1750423
UPC #
691215054911
Country of Origin
United States

Dimensions

Overall Length
36 in.
Width
3.5625
Overall Width
3-9/16 in.
Bail Opening Width
3 in.
Bail Opening Height
5 in.
Overall Height
16-1/4 in.
Lifting Height Max.
14"

Details

Item
Economy Spreader Beam,1000 lb.,36"
Material
Steel
Color
Blue
Max. Spread
33"
Min. Spread
21"
Standards
ASME B30.20-1993
Operation
Overhead Lifting Devices
For Use with Trolley
Material Handling
Includes
Includes two swivel lifting hooks for added versatility
Hook Opening
3-9/16"
Finish
Powder Coat
Load Capacity
1,000 lb.
Features
Designed to lift and move uneven and awkward loads; Complies with ASME B30.20-1993 standards; Includes two swivel lifting hooks for added versatility; Welded steel construction for heavy duty performance

Description

Economy Spreader Beam,1000 lb.,36 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.