Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Economy Spreader Beam, 1000 lb., 72"

  • Mfr # SBM-10-6

  • Zoro # G1750450


product price: $486.93
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Blue
Max. Spread
69"
Min. Spread
45"
Overall Length
72 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBM-10-6
Zoro #
G1750450
UPC #
691215054997
Country of Origin
United States

Dimensions

Overall Length
72 in.
Bail Opening Height
5 in.
Width
3.5625
Bail Opening Width
3 in.
Overall Width
3-9/16 in.
Overall Height
16-1/4 in.
Lifting Height Max.
14"

Details

Item
Economy Spreader Beam,1000 lb.,72"
Material
Steel
Color
Blue
Max. Spread
69"
Min. Spread
45"
For Use with Trolley
Material Handling
Includes
Includes two swivel lifting hooks for added versatility
Load Capacity
1,000 lb.
Hook Opening
3-9/16"
Finish
Powder Coat
Operation
Overhead Lifting Devices
Standards
ASME B30.20-1993
Features
Designed to lift and move uneven and awkward loads; Complies with ASME B30.20-1993 standards; Includes two swivel lifting hooks for added versatility; Welded steel construction for heavy duty performance

Description

Economy Spreader Beam,1000 lb.,72 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.