Zoro Homepage

Economy Spreader Beam

  • Mfr # SBM-20-12

  • Zoro # G5217180


product price: $906.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Blue
Max. Spread
141"
Min. Spread
117"
Overall Length
144 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBM-20-12
Zoro #
G5217180
UPC #
691215055123
Country of Origin
United States

Dimensions

Overall Length
144 in.
Overall Width
4-1/4 in.
Bail Opening Width
3 in.
Bail Opening Height
5 in.
Width
4.25
Overall Height
17-1/4 in.
Lifting Height Max.
15"

Details

Item
144"L Eco Spreader Beam 2K Cap
Material
Steel
Color
Blue
Max. Spread
141"
Min. Spread
117"
Finish
Painted
Standards
ASME B30.20-1993
Load Capacity
2,000 lb.
Includes
Includes two swivel lifting hooks for added versatility
Features
Designed to lift and move uneven and awkward loads; Complies with ASME B30.20-1993 standards; Includes two swivel lifting hooks for added versatility; Welded steel construction for heavy duty performance
For Use with Trolley
Material Handling
Operation
Overhead Lifting Devices
Hook Opening
4-1/4"

Description

Economy Spreader Beam

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.