Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Economy Spreader Beam

  • Mfr # SBM-40-10

  • Zoro # G5217095


product price: $805.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Blue
Max. Spread
117"
Min. Spread
93"
Overall Length
120 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBM-40-10
Zoro #
G5217095
UPC #
691215055093
Country of Origin
United States

Dimensions

Overall Length
120 in.
Overall Width
5-3/16 in.
Bail Opening Height
5 in.
Width
5.1875
Bail Opening Width
3 in.
Overall Height
20-9/16 in.
Lifting Height Max.
18-3/8"

Details

Item
Economy Spreader Beam
Material
Steel
Color
Blue
Max. Spread
117"
Min. Spread
93"
Standards
ASME B30.20-1993
Hook Opening
5-3/16"
Includes
Includes two swivel lifting hooks for added versatility
Finish
Powder Coat
Operation
Overhead Lifting Devices
For Use with Trolley
Material Handling
Load Capacity
4,000 lb.
Product Type
Economy Spreader Beam
Features
Designed to lift and move uneven and awkward loads; Complies with ASME B30.20-1993 standards; Includes two swivel lifting hooks for added versatility; Welded steel construction for heavy duty performance

Description

Economy Spreader Beam

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.