Economy Telescoping Lift Boom, 4K, 24"
Mfr # LM-EBT-4-24
Zoro # G1748402
product price: $1,065.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
Key Features
Overall Height
13.5
Overall Length
86.25
Overall Width
32
Material
Steel
Color
Blue (Base Frame)/Yellow (Extension)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LM-EBT-4-24
Zoro #
G1748402
UPC #
691215027328
Country of Origin
United States
Dimensions
Overall Height
13.5
Overall Length
86.25
Overall Width
32
Platform Length
86.25"
Fork Thickness
2.5 in
Width
32
Height
14 in
Fork Width
7.5 in
Size
86.25 x 32 x 13.5
Length
87 in
Details
Material
Steel
Color
Blue (Base Frame)/Yellow (Extension)
Load Capacity
4000 lb
Item
Economy Telescoping Lift Boom,4K,24"
Assembled
Yes
Includes
(1) Economy Telescoping Lift Boom; safety restraint; two (2) lifting hooks
For Use With
Fork pockets with safety strap attach & secure boom to fork truck
Weight
345
Features
Unique design converts fork trucks into overhead lifting cranes. Fork pockets with safety strap attach & secure boom to fork truck. Robotically welded construction provides precision and durability. Operations & capacity sticker provide user instructions and safety
Application
Unique performance, convenience, and safety features are built into every lift master boom
Description
Forklift Boom
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.