Edge of Dock Leveler, 98 in. W, 25,000 lb.
Mfr # PP-2572-36
Zoro # G3807058
product price: $2,458.99
/eaKey Features
Dock Leveler Item
Edge of Dock Leveler
Dock Leveler Lift Mechanism
Hand Pump Hydraulic
Overall Width
18 in
Usable Width
72 in
Load Capacity
25,000 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP-2572-36
Zoro #
G3807058
UPC #
691215031295
Country of Origin
United States
Dimensions
Overall Width
18 in
Usable Width
72 in
Service Height Range
5 in Above or Below Dock
Bumper Size
2 in x 8 in x 18 in
Open Depth
36 5/8 in
Closed Depth
26 3/4 in
Bumper Depth
2 in
Bumper Width
8 in
Opening Depth
36 5/8 in
Service Height
5 in
Bumper Height
18 in
Details
Dock Leveler Item
Edge of Dock Leveler
Dock Leveler Lift Mechanism
Hand Pump Hydraulic
Load Capacity
25,000 lb
Item
Edge of Dock Leveler
Includes
Hand pump, wall-mount brackets, cylinder, 15 feet of hydraulic line and oil
Lift Mechanism
Hand Pump Hydraulic
Load Capacity - Maximum
25,000 lb
Bumper Material
Rubber
Nameplate Voltage
115V
Description
Edge of Dock Leveler, Dock Leveler Lift Mechanism Hand Pump Hydraulic, 25,000 lb Load Capacity, Service Height Range 5 in Above or Below Dock, Overall Width 18 in, Usable Width 72 in, Bumper Size 2 in x 8 in x 18 in, Includes Control Box, Cylinder, Hydraulic Lines, Motor, Oil, Pump, Open Depth 36 5/8 in, Closed Depth 26 3/4 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.