Zoro Homepage

Edge of Dock Leveler, Hand Pump, 98 in. W

  • Mfr # PP-1572-36

  • Zoro # G3807085


product price: $2,334.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Dock Leveler Item
Edge of Dock Leveler
Dock Leveler Lift Mechanism
Hand Pump Hydraulic
Overall Width
18 in
Usable Width
72 in
Load Capacity
15,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP-1572-36
Zoro #
G3807085
UPC #
691215031240
Country of Origin
United States

Dimensions

Overall Width
18 in
Usable Width
72 in
Service Height Range
5 in Above or Below Dock
Bumper Size
2 in x 8 in x 18 in
Open Depth
36 5/8 in
Closed Depth
26 3/4 in
Bumper Width
8 in
Opening Depth
36 5/8 in
Bumper Height
18 in
Service Height
5 in
Bumper Depth
2 in

Details

Dock Leveler Item
Edge of Dock Leveler
Dock Leveler Lift Mechanism
Hand Pump Hydraulic
Load Capacity
15,000 lb
Includes
Hand pump, wall-mount brackets, cylinder, 15 feet of hydraulic line and oil
Item
Edge of Dock Leveler
Lift Mechanism
Hand Pump Hydraulic
Bumper Material
Rubber
Nameplate Voltage
115V
Load Capacity - Maximum
15,000 lb

Description

Edge of Dock Leveler, Dock Leveler Lift Mechanism Hand Pump Hydraulic, 15,000 lb Load Capacity, Service Height Range 5 in Above or Below Dock, Overall Width 18 in, Usable Width 72 in, Bumper Size 2 in x 8 in x 18 in, Includes Control Box, Cylinder, Hydraulic Lines, Motor, Oil, Pump, Open Depth 36 5/8 in, Closed Depth 26 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.