Zoro Homepage

Elastic Rubber Swivel Caster 8 In. Diameter x 2 In. Width 770 Lb. Capacity Blue/Black

  • Mfr # CST-BB-8X2ER-S

  • Zoro # G312449778


product price: $34.75
/ea

Key Features

Wheel Dia.
8 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
8 in x 2 in
Overall Height
8-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-BB-8X2ER-S
Zoro #
G312449778
UPC #
691215087889
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
4 in
Mounting Plate Size
8 in x 2 in
Overall Height
8-5/8 in
Mounting Plate Length
8.625 in

Details

Caster Mounting Type
Flush/Top Plate
Color
Blue/Black
Includes
(1) Elastic Rubber Swivel Caster
Features
Quiet Operation
Caster Brake Included
No
Load Capacity
770 lb

Description

Our blue comfort+ series offers the refined maneuverability blue elastic rubber is known for, while providing a higher capacity. This opens the door for usage in more industrial strength operations. For the best blend of quietness, comfort, and high capacity.


  • • Exceptionally smooth ride and quiet operation
  • • Rust resistant Zinc Plated finish
  • • Average of 50 percent increase in capacity
  • • Sealed raceway and 6203 precision ball bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.