Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elect Hydraulc Drum Crushr/Compactr, 230V

  • Mfr # HDC-905-IDC/230V

  • Zoro # G3775637


product price: $9,201.99
/ea
Item requires special delivery charges. A $685.00 per item surcharge will be applied.

Key Features

Overall Length (In.)
40 in
Standards
JIC, OSHA
Overall Width (In.)
35 in
Chamber Height (In.)
37
Chamber Length (In.)
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDC-905-IDC/230V
Zoro #
G3775637
UPC #
691215118927
Country of Origin
United States

Dimensions

Overall Length (In.)
40 in
Overall Width (In.)
35 in
Chamber Height (In.)
37
Chamber Length (In.)
25
Overall Height (In.)
98 in
Chamber Width (In.)
25
Overall Height
91 in
Overall Width
37 in
For Maximum Drum Height
35 3/4 in
Chamber Depth
25 in
For Maximum Drum Diameter
6 in
Overall Depth
38 in
Manufacturer Warranty Length
1 yr Limited
Chamber Width
25 in
Chamber Height
35.75 in

Details

Item
Drum Crusher
Standards
JIC, OSHA
Features
(2) Pressure Switches (High Pressure for Drum Crushing Low Pressure for Compacting Contents Inside a Drum), 24V Control Circuit, Cruch/Compact Selector Switch, Cycle Start Button, Door Interlock Switch, Drum Head Piercer to Release Internal Drum Pressure, On/Off Switch, Positive Drum Positioning
Maximum Motor Horsepower
6 1/2 hp
Frequency
60 Hz
Motor Type
AC Motor
Power Source
Hydraulic
For Drum Capacity
55 gal
Automatic Reset
Yes
Cycle Time
25 sec
Housing Color
Blue
Crushing Force
38,000 psi
For Drum Material
Metal
Operating Voltage
230V AC
Assembly
Fully Assembled
Crushing Plate Weight
75 lb
Oil Reservoir Capacity
18 gal
Phase
Three
Drip Pan Capacity
1 gal
Motor Enclosure
Totally Enclosed
Housing Material
Steel

Description

Drum Crusher, Automatic Reset Yes, Chamber Depth 25 in, Chamber Height 35.75 in, Chamber Width 25 in, Crushing Force 38,000 psi, Cycle Time 25 sec, For Drum Capacity 55 gal, For Drum Material Metal, For Maximum Drum Diameter 6 in, For Maximum Drum Height 35 3/4 in, Motor Enclosure Totally Enclosed, Motor Type AC Motor, Operating Voltage 230V AC, Overall Depth 38 in, Overall Height 91 in, Overall Width 37 in, Phase Three, Power Source Hydraulic, Assembly Fully Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.