Zoro Homepage

Electric Chain Hoist, 500 lb., 220V

  • Mfr # VS-ECH-5-1PH

  • Zoro # G0981526


product price: $2,728.99
/ea
Free Shipping & Returns

Key Features

Electric Hoist Item
Chain Hoist
Includes
Chain Container
Lift Speed
0 to 49 fpm
Phase
1
Voltage
220V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-ECH-5-1PH
Zoro #
G0981526
UPC #
691215079549
Country of Origin
Korea, Republic of

Details

Electric Hoist Item
Chain Hoist
Includes
Chain Container
Lift Speed
0 to 49 fpm
Load Capacity
500 lb.
Phase
1
Voltage
220V
Fits Brand
Vestil
Item
Electric Chain Hoist

Description

Electric Chain Hoist

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.