Electric Floor Crane, Reach 8 ft., 2500lb.
Mfr # EPFC-25
Zoro # G7388632
product price: $11,287.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
Key Features
Capacity
2,500 lb
Reach
8 ft
Swivel Angle
360 Degrees
Lift Range
4 in to 110 in
Finish
Enamel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPFC-25
Zoro #
G7388632
UPC #
691215103732
Country of Origin
China
Dimensions
Overall Height
5 17/32 ft
Overall Width
30 in
Details
Item
Electric Floor Crane
Capacity
2,500 lb
Reach
8 ft
Swivel Angle
360 Degrees
Lift Range
4 in to 110 in
Finish
Enamel
Color
Yellow
Includes
Electromagnetic Disc Brake with Automatic Dead-Man Feature
Operation Mode
Manual
Description
Electric Floor Crane, Color Yellow, Includes Electromagnetic Disc Brake with Automatic Dead-Man Feature, Overall Height 5 17/32 ft, Overall Width 30 in
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.