Zoro Homepage
This item is Discontinued.
Vestil Electric Hydra Adjust Work Table, Load Cap. 500 lb., Overall Width: 36" ERG-3660-EH

Electric Hydra Adjust Work Table, Load Cap. 500 lb., Overall Width: 36" (Discontinued)

  • Mfr # ERG-3660-EH
  • Zoro # G7454889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERG-3660-EH
Zoro #
G7454889
UPC #
691215018845
Country of Origin
United States

Dimensions

Platform Length
60 in
Overall Width
36 in

Details

Load Capacity
500 lb.
Item
Work Platform

Description

Electric Hydra Adjust Work Table,36x60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.