Zoro Homepage
This item is Discontinued.
Vestil Electric Hydra Adjust Work Table, Load Cap. 500 lb., Platform Length: 48" ERG-3048-EH

Electric Hydra Adjust Work Table, Load Cap. 500 lb., Platform Length: 48" (Discontinued)

  • Mfr # ERG-3048-EH
  • Zoro # G7459746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERG-3048-EH
Zoro #
G7459746
UPC #
691215018784
Country of Origin
United States

Dimensions

Platform Length
48 in
Overall Width
30 in

Details

Load Capacity
500 lb.
Item
Work Platform

Description

Electric Hydra Adjust Work Table,30x48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.