Zoro Homepage
This item is Discontinued.
Vestil Electric Hydraulic Lift Table, 2K, 24x66 EHLT-2466-2-55

Electric Hydraulic Lift Table, 2K, 24x66 (Discontinued)

  • Mfr # EHLT-2466-2-55
  • Zoro # G7459061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHLT-2466-2-55
Zoro #
G7459061
UPC #
691215086257
Country of Origin
United States

Dimensions

Platform Length
66"
Overall Height
55"
Overall Width
24"

Details

Load Capacity
2000 lb.
Item
Electric Hydraulic Lift Table,2K,24x66

Description

Electric Hydraulic Lift Table,2K,24x66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.