Zoro Homepage

Electric Hydraulic Lift Table, 2K, 30x72

  • Mfr # EHLT-3072-2-43

  • Zoro # G7459195


product price: $3,669.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Load Capacity
2000 lb.
Platform Length
72"
Overall Height
43"
Overall Width
30"
Overall Length
72-3/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHLT-3072-2-43
Zoro #
G7459195
UPC #
691215086288
Country of Origin
United States

Dimensions

Platform Length
72"
Overall Height
43"
Overall Width
30"
Overall Length
72-3/8 in.
Platform Width
72-3/8 in.
Platform Depth
30-3/8 in.
Max. Work Height
43 in.

Details

Load Capacity
2000 lb.
Item
Electric Hydraulic Lift Table,2K,30x72
HP
2 hp
Frame Material
Steel
Voltage
460V
Includes
24V AC push button hand control, maintenance prop, and upper travel limit switch
Phase
Three Phase
Color
Blue
Material
Steel
Power Source
Electric - Corded

Description

Electric Hydraulic Lift Table,2K,30x72

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.