Zoro Homepage
This item is Discontinued.
Vestil Electric Hydraulic Lift Table, 2K, 48x48 EHLT-4848-2-43

Electric Hydraulic Lift Table, 2K, 48x48 (Discontinued)

  • Mfr # EHLT-4848-2-43
  • Zoro # G7459509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHLT-4848-2-43
Zoro #
G7459509
UPC #
691215056069
Country of Origin
United States

Dimensions

Platform Length
48-3/8"
Overall Height
43"
Overall Width
48-3/8"

Details

Load Capacity
2000 lb.
Item
Electric Hydraulic Lift Table,2K,48x48

Description

Electric Hydraulic Lift Table,2K,48x48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.