Zoro Homepage

Electric Hydraulic Lift Table, 3K, 36x72

  • Mfr # EHLT-3672-3-43

  • Zoro # G7459518


product price: $4,135.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Load Capacity
3000 lb.
Platform Length
72"
Overall Height
43"
Overall Width
36"
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHLT-3672-3-43
Zoro #
G7459518
UPC #
691215086349
Country of Origin
United States

Dimensions

Platform Length
72"
Overall Height
43"
Overall Width
36"
Overall Length
72-3/8 in.
Platform Width
72-3/8 in.
Max. Work Height
43 in.
Platform Depth
36-3/8 in.

Details

Load Capacity
3000 lb.
Item
Electric Hydraulic Lift Table,3K,36x72
Frame Material
Steel
Voltage
460V
HP
2 hp
Phase
Three Phase
Includes
24V AC push button hand control, maintenance prop, and upper travel limit switch
Power Source
Electric - Corded
Material
Steel
Color
Blue

Description

Electric Hydraulic Lift Table,3K,36x72

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.