Zoro Homepage
This item is Discontinued.
Vestil Electric Hydraulic Lift Table, 5K, 36x48 EHLT-3648-5-44

Electric Hydraulic Lift Table, 5K, 36x48 (Discontinued)

  • Mfr # EHLT-3648-5-44
  • Zoro # G7459210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHLT-3648-5-44
Zoro #
G7459210
UPC #
691215086318
Country of Origin
United States

Dimensions

Platform Length
48-3/8"
Overall Height
44"
Overall Width
36-3/8"

Details

Load Capacity
5000 lb.
Item
Electric Hydraulic Lift Table,5K,36x48

Description

Electric Hydraulic Lift Table,5K,36x48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.