Zoro Homepage
This item is Discontinued.
Vestil Electric Hydraulic Lift Table, 6K, 48x72 EHLT-4872-6-44

Electric Hydraulic Lift Table, 6K, 48x72 (Discontinued)

  • Mfr # EHLT-4872-6-44
  • Zoro # G7456751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHLT-4872-6-44
Zoro #
G7456751
UPC #
691215056137
Country of Origin
United States

Dimensions

Platform Length
72-3/8"
Overall Width
48-3/8"
Overall Height
44"

Details

Load Capacity
6000 lb.
Item
Electric Hydraulic Lift Table,6K,48x72

Description

Electric Hydraulic Lift Table,6K,48x72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.