Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Hydraulic, Load Cap. 22, 500 lb. Per Foot, Overall Width: 20"

  • Mfr # TL-100-F

  • Zoro # G7449130


product price: $4,851.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Color
Blue / Yellow
Overall Width
20 in.
Overall Length
29-1/4 in.
Load Capacity
22,500 lb.
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-100-F
Zoro #
G7449130
UPC #
691215127011
Country of Origin
United States

Dimensions

Overall Width
20 in.
Overall Length
29-1/4 in.
Overall Height
32-1/16 in.
Platform Length
29.25"
Size
29-1/4" x 20" x 32-1/16"
Depth
29-1/4 in.

Details

Item
Elec Hyd Alum Light Pkg Lock Syst
Color
Blue / Yellow
Load Capacity
22,500 lb.
Material
Aluminum
Includes
Includes light package, control panel, and three (3) large visual signs
Assembled
No

Description

Electric Hydraulic,w/Aluminum Light Pkg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.