Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Vestil Electric Hydraulic Workbenches, 36" W, 30-1/2" to 48" Height, 500 lb. EAH-3696-MT

Electric Hydraulic Workbenches, 36" W, 30-1/2" to 48" Height, 500 lb. (Discontinued)

  • Mfr # EAH-3696-MT
  • Zoro # G1745471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAH-3696-MT
Zoro #
G1745471
UPC #
691215109055
Country of Origin
United States

Dimensions

Width
36"
Height
30-1/2" to 48"
Depth
96"

Details

Workbench/Work Table Type
Adjustable Height Work Bench
Load Capacity
500 lb.
Color
Tan/Black
Item
Workbenches
Workbench/Table Frame Material
Steel
Workbench/Table Adjustment
Electric Hydraulic

Description

Elec/Hyd Adjust Maple Work Bench,36x72

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.