Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Hydraulic w/Poly LED Light Pkg, Load Cap. 22,500 lb. Per Foot

  • Mfr # TL-100-F-S-LED

  • Zoro # G1750922


product price: $5,517.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Blue / Yellow
Overall Width
20 in.
Overall Length
29-1/4 in.
Load Capacity
22,500 lb.
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-100-F-S-LED
Zoro #
G1750922
UPC #
691215116701
Country of Origin
United States

Dimensions

Overall Width
20 in.
Overall Length
29-1/4 in.
Depth
29-1/4 in.
Length
29.25
Width
20
Overall Height
32-1/16 in.
Height
32.0625
Size
29-1/4" x 20" x 32-1/16"
Platform Length
29.25"

Details

Item
Elec Hyd Poly LED Pkg Lock Syst
Color
Blue / Yellow
Load Capacity
22,500 lb.
Material
Polypropylene
Includes
Includes light package, control panel, and three (3) large visual signs
Weight
470
Assembled
No

Description

Electric Hydraulic w/Poly LED Light Pkg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.