Zoro Homepage

Electric Material Handling Cart 1500 lb. Capacity

  • Mfr # EMHC-2860-2

  • Zoro # G5439625


product price: $4,329.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Overall Width
28.75"
Material
Steel
Color
Gray
Load Capacity
1500 lb
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMHC-2860-2
Zoro #
G5439625
UPC #
691215117487
Country of Origin
China

Dimensions

Overall Width
28.75"
Platform Length
68.9"; 60"
Shelf Width
24-3/4"
Shelf Length
58-1/2 in

Details

Material
Steel
Color
Gray
Load Capacity
1500 lb
Item
Electric Matl Hndle Cart,Sides,28x60
Assembled
No
Number of Shelves
1
Electrical Included
Yes
Utility Cart Item
Electric Material Handling Cart
Includes
The handle includes forward and reverse throttle control levers, an emergency reverse switch, a battery level gauge, and a slow/fast speed switch.
Features
Features an 800W electric drive motor with (2) two 12V batteries for power and on-board 115V AC battery charger.

Description

Electric Matl Hndle Cart,Sides,28x60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.