Electric Pallet Truck, 25x48, 3K

  • Mfr # EPT-2547-30-AGM

  • Zoro # G5425485


product price: $6,167.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Overall Height
48"
Overall Length
64"
Overall Width
28-1/4"
Material
Steel
Color
Black / Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPT-2547-30-AGM
Zoro #
G5425485
UPC #
691215086639
Country of Origin
China

Dimensions

Overall Height
48"
Overall Length
64"
Overall Width
28-1/4"
Platform Length
64"
Roller Dia.
Load : 2-3/4"; Stabilizing: 1-1/2"
Fork Length
48in
Fork Width
25 in

Details

Material
Steel
Color
Black / Yellow
Load Capacity
3300 lb
Item
Electric Pallet Truck
Assembled
Yes
Includes
Fingertip Raise And Lower Buttons For Operator Convenience
Features
Fully Powered Pallet Truck Makes Movement of Pallets Quick And Easy, Safety Belly Reverse Button Improves Worker Safety, Easy To Operate Throttle For Forward And Reverse Direction
Steering Arc
52
Roller Material
Poly on Steel
Voltage
24V DC
Wheel Material
Poly on Steel

Description

Electric Pallet Truck,25x48,3K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.