Zoro Homepage

Electric Pallet Truck, 25x48, 3K

  • Mfr # EPT-2547-30

  • Zoro # G5425491


product price: $6,881.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Overall Height
49-1/4"
Overall Length
66-1/8"
Overall Width
28-1/4"
Material
Steel
Color
Black / Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPT-2547-30
Zoro #
G5425491
UPC #
691215055727
Country of Origin
China

Dimensions

Overall Height
49-1/4"
Overall Length
66-1/8"
Overall Width
28-1/4"
Platform Length
64"
Roller Dia.
3"
Fork Length
48in
Fork Width
5.90 in

Details

Material
Steel
Color
Black / Yellow
Load Capacity
3300 lb
Item
Pallet Truck
Assembled
Yes
Voltage
24V DC
Roller Material
Poly on Steel
Includes
Adjustable Tie-Rods; 2 AA Batteries; Electromagnetic Disc Brake; Battery Level Gauge
Features
Reinforced Welded Forks; High-Torque Drive; 0.70kW Drive; 1.30kW Lift Motor
Wheel Material
Poly on Steel

Description

Electric Pallet Truck,25x48,3K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.