Zoro Homepage

Electric Pallet Truck, 4.5K, 20x48

  • Mfr # EPT-2048-45

  • Zoro # G5425537


product price: $8,504.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Overall Height
51-7/16"
Overall Length
76"
Overall Width
30-1/4"
Material
Steel
Color
Black / Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPT-2048-45
Zoro #
G5425537
UPC #
691215060639
Country of Origin
China

Dimensions

Overall Height
51-7/16"
Overall Length
76"
Overall Width
30-1/4"
Platform Length
76"
Fork Width
6-7/8 in
Fork Length
48in

Details

Material
Steel
Color
Black / Yellow
Load Capacity
4500 lb
Item
Pallet Truck
Assembled
Yes
Wheel Material
Poly on Steel
Voltage
24V DC
Roller Material
Poly on Steel
Features
Reinforced Welded Forks; High-Torque Drive; 1.20kW Drive; 1.30kW Lift Motor
Includes
Rider Platform; Adjustable Tie-Rods; 6 AA Batteries; Electromagnetic Disc Brake; Battery Level Gauge

Description

Electric Pallet Truck,4.5K,20x48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.