Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Pallet Truck, 4.5K, 27x48

  • Mfr # EPT-2748-45

  • Zoro # G5425458


product price: $8,104.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
48"
Overall Length
73-1/4"
Overall Width
30-3/16"
Material
Steel
Color
Black / Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPT-2748-45
Zoro #
G5425458
UPC #
691215055734
Country of Origin
China

Dimensions

Overall Height
48"
Overall Length
73-1/4"
Overall Width
30-3/16"
Platform Length
76"
Fork Width
6.90 in
Fork Length
48in
Roller Dia.
3-1/8"

Details

Material
Steel
Color
Black / Yellow
Load Capacity
4500 lb
Item
Pallet Truck
Assembled
Yes
Voltage
24V DC
Wheel Material
Poly on Steel
Features
Reinforced Welded Forks; High-Torque Drive; 1.20kW Drive; 1.30kW Lift Motor; Controller: CP2207A-5102
Includes
(4) 6V Batteries; Integral Battery Charger; Battery Level Gauge; Emergency Battery Disconnect; Electromagnetic Disc Brake

Description

Electric Pallet Truck,4.5K,27x48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.