Zoro Homepage

ELECTRIC POWERED TUGGER 3K PULL CAPACITY

  • Mfr # E-TUG-30

  • Zoro # G901798133


product price: $5,474.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.

Key Features

Overall Height
52 in.
Overall Length
32 in.
Overall Width
29 in.
Fork Length
32 in
Color
Yellow / Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-TUG-30
Zoro #
G901798133
UPC #
691215320863
Country of Origin
China

Dimensions

Overall Height
52 in.
Overall Length
32 in.
Overall Width
29 in.
Fork Length
32 in
Wheel Diameter
6 in. / 12-1/2 in.
Platform Length
32"
Fork Width
29 in
Height
52

Details

Color
Yellow / Black
Load Capacity
3,000 lb.
Item
Electric Powered Tugger 3k
Material
Steel
Assembled
Yes
Weight
375

Description

The Electric Powered Tuggers are ideal for industrial facilities, hospitals, airports, and wholesale/retail stores. The unit is designed of a durable construction for constantly strong use on a daily basis. Tugger is perfect for confined areas due to its short turning radius. An infinite throttle position allows for unlimited forward and reverse adjustments for precise positioning. Unit can be tilted forward manually to align the hitch if needed. An integral battery charger and level gauge allow for convenient as needed charging and level awareness. Pin Hitch standard, optional attachments available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.