Shop ZORO SELECT
See all product information
Create Account
Electric Powered Tugger Ball Mount Hitch
- Mfr # E-TUG-ABMH
- Zoro # G5609523
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Overall Height
18 in
Overall Length
6 3/8 in
Overall Width
4 1/4 in
Color
Black
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-TUG-ABMH
- Zoro #
- G5609523
- UPC #
- 691215121132
- Country of Origin
- China
- Color
- Black
- Item
- Tugger Adjustable Ball Mount Hitch
- Material
- Steel
- Assembled
- Yes
- Number of Wheels
- 0
- Frame Material
- Steel
- Frame Finish
- Painted
- Batteries Included
- No
- Power Source
- 12V Battery
- Features
- Robust Construction For Long Term Use, Allows User To Pick Height Of Hitch, Simple Pin Style Design, Increases Efficiency With The Four Hole Option
- Voltage
- 12V
- Construction
- Steel
- Compatible with Manufacturer Model Number
- E-TUG-10, E-TUG-20, E-TUG-30
- For Use With Mfr. Model Number
- E-TUG-10, E-TUG-20, E-TUG-30
- Compatible Manufacturer Part Number
- E-TUG-10, E-TUG-20, E-TUG-30
- Compatible Manufacturer Model Number
- E-TUG-10, E-TUG-20, E-TUG-30
- Compatible with Manufacturer Model No.
- E-TUG-10, E-TUG-20, E-TUG-30
- Compatible with Mfr. Model No.
- E-TUG-10, E-TUG-20, E-TUG-30
- For Use with Mfr Model Number
- E-TUG-10, E-TUG-20, E-TUG-30
- Compatible Pump Manufacturer Part Number
- E-TUG-10, E-TUG-20, E-TUG-30
- Compatible Mfr. Model Number
- E-TUG-10, E-TUG-20, E-TUG-30
- For Manufacturer Part Number
- E-TUG-10, E-TUG-20, E-TUG-30
- Compatible with Mfr. Model Number
- E-TUG-10, E-TUG-20, E-TUG-30
Description
Adjustable Ball Hitch, Product Type Adjustable Ball Mount Hitch, Compatible with Grainger Part Number 460T84, 460T85, Compatible with Manufacturer Model Number E-TUG-10, E-TUG-20, E-TUG-30, Overall Length 6 3/8 in, Overall Width 4 1/4 in, Overall Height 18 in, Color Black, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.