Shop VESTIL
Additional $245.00 delivery surcharge applies per item.
See details
See all product information
Create Account
ELECTRIC POWERED TUGGER HVY DUTY 3K PULL CAP
- Mfr # E-TUG-HD-30
- Zoro # G001798132
product price:Â
$
4,944.99
/ea
Key Features
Overall Height
46 in.
Overall Length
61-1/2 in.
Overall Width
28-1/2 in.
Fork Length
61.5 in
Color
Black / Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E-TUG-HD-30
- Zoro #
- G001798132
- UPC #
- 691215336949
- Country of Origin
- China
Dimensions
- Overall Height
- 46 in.
- Overall Length
- 61-1/2 in.
- Overall Width
- 28-1/2 in.
- Fork Length
- 61.5 in
- Wheel Diameter
- 12-1/4 in. / 7-7/8 in.
- Platform Length
- 61.5"
- Fork Width
- 28.5 in
- Height
- 46
Details
- Color
- Black / Yellow
- Load Capacity
- 3,000 lb.
- Item
- HD Electric Powered Tugger 3k
- Material
- Steel
- Assembled
- Yes
- Weight
- 362
Description
Having a heavy duty electric tugger is a tremendous asset when moving heavy trailers and carts. Predominantly used in airports, warehouses and other facilities, this tugger is great for compact and condensed areas when open space is limited. It not only has the ability to pull loads, but push them as well without exreme stress or strain on the user's body. Easy to reach button controls are centrally located on steering handle. Unit includes batteries, battery charger and battery level gauge.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.