Zoro Homepage

Electric Stand Alone Powered Carousel

  • Mfr # STPC-EHD

  • Zoro # G7460139


product price: $5,288.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Load Capacity
4000
Height
13.5 in
Material
Steel
Color
Blue/Yellow
Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STPC-EHD
Zoro #
G7460139
UPC #
691215038249
Country of Origin
United States

Dimensions

Height
13.5 in

Details

Item
Electric Stand,Alone Powered Carousel
Load Capacity
4000
Material
Steel
Color
Blue/Yellow
Finish
Painted

Description

Electric Stand,Alone Powered Carousel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.