Zoro Homepage

Electric/Hydraulic Scissor Table w/Foot Control

  • Mfr # EHLT2448-3-43FC

  • Zoro # G1745569


product price: $4,501.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Load Capacity
3,000 lb.
Platform Length
48-3/8 in.
Frame Material
Steel
HP
2 hp
Overall Width
24-3/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHLT2448-3-43FC
Zoro #
G1745569
UPC #
691215060363
Country of Origin
United States

Dimensions

Platform Length
48-3/8 in.
Overall Width
24-3/8 in.
Overall Length
51 in.
Overall Height
7 in.
Platform Width
48-3/8 in.
Width
24.375
Height
7
Max. Work Height
43 in.
Platform Depth
48-3/8 in.

Details

Load Capacity
3,000 lb.
Item
Elec/Hyd Scissor Table w/Foot Control
Frame Material
Steel
HP
2 hp
Phase
Three Phase
Voltage
460V
Includes
A foot control lifts products to a desired height
Material
Steel
Color
Blue
Power Source
Electric - Corded

Description

Elec/Hyd Scissor Table w/Foot Control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.