Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Cap, 1 in. 1-1/2" H, 1-1/2" L

  • Mfr # SQ-CAP

  • Zoro # G2392647


product price: $4.69
/ea

Key Features

Material
Plastic
For Use With
Mfr. No. SQ-48-TB, SQ-60-TB, SQ-72-TB, SQ-84-TB, SQ-96-TB, SQ-108-TB, SQ-120-TB, SQ-48, SQ-60, SQ-72, SQ-84, SQ-96, SQ-108, SQ-120
Overall Length
1 1/2 in
Overall Height
1 1/2 in
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ-CAP
Zoro #
G2392647
UPC #
691215093415
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Overall Height
1 1/2 in
Overall Width
1 in
Overall Depth
1 1/2 in

Details

Item
End Cap
Material
Plastic
For Use With
Mfr. No. SQ-48-TB, SQ-60-TB, SQ-72-TB, SQ-84-TB, SQ-96-TB, SQ-108-TB, SQ-120-TB, SQ-48, SQ-60, SQ-72, SQ-84, SQ-96, SQ-108, SQ-120
Color
Black
Handrail Shape
Rectangle
Number of Mounting Holes
0
Handrail Component
End Cap
Handrail Component Material
Plastic
Product Type
End Cap
Compatible Product Type
Safety Handrail
Compatible Manufacturer Model Number
SQ-108, SQ-108-HWR, SQ-108-TB, SQ-108-TB-HWR, SQ-120, SQ-120-HWR, SQ-120-TB, SQ-120-TB-HWR, SQ-48, SQ-48-HWR, SQ-48-TB, SQ-48-TB-HWR, SQ-60, SQ-60-HWR, SQ-60-TB, SQ-60-TB-HWR, SQ-72, SQ-72-HWR, SQ-72-TB, SQ-72-TB-HWR, SQ-84, SQ-84-HWR, SQ-84-TB, SQ-84-TB-HWR, SQ-96, SQ-96-HWR, SQ-96-TB, SQ-96-TB-HWR

Description

End Cap, Overall Height 1-1/2 In., Overall Length 1-1/2 In., Color Black, Plastic, For Use With Mfr. No. SQ-48-TB, SQ-60-TB, SQ-72-TB, SQ-84-TB, SQ-96-TB, SQ-108-TB, SQ-120-TB, SQ-48, SQ-60, SQ-72, SQ-84, SQ-96, SQ-108, SQ-120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.