Zoro Homepage

End Cap (Female) With Asphalt Kit

  • Mfr # RSH-120-EF-A

  • Zoro # G0983650


product price: $68.29
/ea

Key Features

Material
Rubber
Overall Height
1.875
Overall Width
35.25
Color
Black
For Use With
RSH-120-EM-A, RSH-120-M-A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSH-120-EF-A
Zoro #
G0983650
UPC #
691215092234
Country of Origin
China

Dimensions

Overall Height
1.875
Overall Width
35.25
Width
35.25
Height
1.875
Overall Length
10.4375
Depth
10.4375
Length
10.4375
Size
10.4375 x 35.25 x 1.875

Details

Material
Rubber
Color
Black
For Use With
RSH-120-EM-A, RSH-120-M-A
Item
End Cap (Female) With Asphalt Kit
Capacity
60000
Net Weight
17
Application
Rubber speed hump middle section with concrete kit.
Features
Rubber speed hump end cap for ideal operation. Unit is female with asphalt kit for maximum efficiency. Features durable construction for added strength and long life. Use in commercial or industrial applications for optimal results

Description

End Cap (Female) With Asphalt Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.