Zoro Homepage

End Cap (Female) With Concret Kit

  • Mfr # RSH-120-EF-C

  • Zoro # G0984816


product price: $61.75
/ea

Key Features

Width
35.25
Depth
10.4375
Features
Rubber speed hump end cap for ideal operation. Unit is female with concrete kit for maximum efficiency. Features durable construction for added strength and long life. Use in commercial or industrial applications for optimal results
Height
1.875
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSH-120-EF-C
Zoro #
G0984816
UPC #
691215092241
Country of Origin
China

Dimensions

Width
35.25
Depth
10.4375
Height
1.875
Length
10.4375
Overall Width
35.25
Overall Height
1.875
Overall Length
10.4375

Details

Item
End Cap (Female) With Concret Kit
Features
Rubber speed hump end cap for ideal operation. Unit is female with concrete kit for maximum efficiency. Features durable construction for added strength and long life. Use in commercial or industrial applications for optimal results
Color
Black
For Use With
RSH-120-EM-C, RSH-120-M-C
Material
Rubber
Application
Rubber speed hump middle section with concrete kit.
Net Weight
17
Capacity
60000
Product Type
End Cap (Female) With Concret Kit

Description

End Cap (Female) With Concret Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.