Zoro Homepage

End Cap (Male) With Asphalt Kit

  • Mfr # RSH-108-EM-A

  • Zoro # G0985391


product price: $42.45
/ea

Key Features

Material
Rubber
Overall Height
1.625
Overall Width
23.5
Color
Black
For Use With
RSH-108-EF-A, RSH-108-M-A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSH-108-EM-A
Zoro #
G0985391
UPC #
691215092197
Country of Origin
China

Dimensions

Overall Height
1.625
Overall Width
23.5
Overall Length
9.468
Depth
9.468
Length
9.468
Width
23.5
Height
1.625
Size
9.468 x 23.5 x 1.625

Details

Material
Rubber
Color
Black
For Use With
RSH-108-EF-A, RSH-108-M-A
Item
End Cap (Male) With Asphalt Kit
Capacity
40000
Net Weight
11
Application
Rubber speed hump end cap (male) with concrete kit.
Features
Rubber speed hump end cap for ideal operation. Unit is male with asphalt kit for maximum efficiency. Features durable construction for added strength and long life. Use in commercial or industrial applications for optimal results

Description

End Cap (Male) With Asphalt Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.