Zoro Homepage

End Cap (Male) With Asphalt Kit

  • Mfr # RSH-120-EM-A

  • Zoro # G0983669


product price: $64.45
/ea

Key Features

Material
Rubber
Overall Height
1.875
Overall Width
35.25
Color
Black
For Use With
RSH-120-EF-A, RSH-120-M-A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSH-120-EM-A
Zoro #
G0983669
UPC #
691215092258
Country of Origin
China

Dimensions

Overall Height
1.875
Overall Width
35.25
Depth
11.1875
Height
1.875
Overall Length
11.1875
Width
35.25
Length
11.1875
Size
11.1875 x 35.25 x 1.875

Details

Material
Rubber
Color
Black
For Use With
RSH-120-EF-A, RSH-120-M-A
Item
End Cap (Male) With Asphalt Kit
Application
Rubber speed hump middle section with concrete kit.
Net Weight
17
Capacity
60000
Features
Rubber speed hump end cap for ideal operation. Unit is male with asphalt kit for maximum efficiency. Features durable construction for added strength and long life. Use in commercial or industrial applications for optimal results

Description

End Cap (Male) With Asphalt Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.