Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Cap (Male With Concrete Kit

  • Mfr # RSH-108-EM-C

  • Zoro # G0985699


product price: $34.49
/ea

Key Features

Features
Rubber speed hump end cap for ideal operation. Unit is male with concrete kit for maximum efficiency. Features durable construction for added strength and long life. Use in commercial or industrial applications for optimal results
Material
Rubber
Color
Black
Height
1.625
Depth
9.468
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSH-108-EM-C
Zoro #
G0985699
UPC #
691215092203
Country of Origin
China

Dimensions

Height
1.625
Depth
9.468
Width
23.5
Length
9.468
Overall Height
1.625
Overall Width
23.5
Overall Length
9.468

Details

Item
End Cap (Male With Concrete Kit
Features
Rubber speed hump end cap for ideal operation. Unit is male with concrete kit for maximum efficiency. Features durable construction for added strength and long life. Use in commercial or industrial applications for optimal results
Material
Rubber
Color
Black
For Use With
RSH-108-EF-C, RSH-108-EM-C
Application
Rubber speed hump end cap (male) with concrete kit.
Net Weight
11
Capacity
40000
Product Type
End Cap (Male With Concrete Kit

Description

End Cap (Male With Concrete Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.