Zoro Homepage

End Cap (Male With Concrete Kit

  • Mfr # RSH-120-EM-C

  • Zoro # G0984825


product price: $59.69
/ea

Key Features

Height
1.875
Depth
11.1875
Features
Rubber speed hump end cap for ideal operation. Unit is male with concrete kit for maximum efficiency. Features durable construction for added strength and long life. Use in commercial or industrial applications for optimal results
Width
35.25
For Use With
RSH-120-EF-C, RSH-120-M-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSH-120-EM-C
Zoro #
G0984825
UPC #
691215092265
Country of Origin
China

Dimensions

Height
1.875
Depth
11.1875
Width
35.25
Length
11.1875
Overall Width
35.25
Overall Height
1.875
Overall Length
11.1875

Details

Item
End Cap (Male With Concrete Kit
Features
Rubber speed hump end cap for ideal operation. Unit is male with concrete kit for maximum efficiency. Features durable construction for added strength and long life. Use in commercial or industrial applications for optimal results
For Use With
RSH-120-EF-C, RSH-120-M-C
Color
Black
Material
Rubber
Capacity
60000
Net Weight
17
Application
Rubber speed hump middle section with concrete kit.
Product Type
End Cap (Male With Concrete Kit

Description

End Cap (Male With Concrete Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.