Engine Hoist Telescopic Legs, 6K, cap
Mfr # EHN-60-T
Zoro # G5439640
product price: $908.35
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
Key Features
Capacity (Lb.)
6000 lb
Overall Height (In.)
61
Weight (Lbs.)
330
Finish
Painted
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EHN-60-T
Zoro #
G5439640
UPC #
691215049566
Country of Origin
China
Dimensions
Overall Height (In.)
61
Details
Item
Engine Hoist Telescopic Legs,6K,cap
Capacity (Lb.)
6000 lb
Weight (Lbs.)
330
Finish
Painted
Material
Steel
Color
Yellow
Load Capacity
6000
Description
Engine Hoist Telescopic Legs,6K,cap
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.