Zoro Homepage

EPT 27X48 4000# COLD FREEZER ROOM

  • Mfr # EPT-CFR-2748-40

  • Zoro # G816391825


product price: $2,992.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Overall Height
46 in
Overall Width
27 in
Finish
Powder Coat
Load Center
21 in
Overall Length
63.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPT-CFR-2748-40
Zoro #
G816391825
UPC #
691215375375
Country of Origin
China

Dimensions

Overall Height
46 in
Overall Width
27 in
Overall Length
63.875 in
Fork Height Lowered
3.2 in
Lifting Height Max.
7.75 in
Fork Length
48 in
Fork Width
27 in

Details

Finish
Powder Coat
Load Center
21 in
Voltage
48V
Load Capacity
4000 lb
Color
BLUE
Material
Steel
Includes
Lithium ion batter

Description

An electric pallet truck is the perfect combination of powered mobility and lifting. Instead of using the classic manual hand pump version, give yourself a break and try this powered lift edition! It gives the user the same capabilities to position the jack at the desired height, but without the chore of manually lifting. Not only that, but the mobile power also minimizes the time associated with transferring heavy loads between work areas. An open design provides access to all aspects of the truck for simple maintenance and cleaning purposes. The included lithium ion battery delivers a long life and countless charges. Powder coated blue finish.


  • Perfectly suited for cold room environments
  • Sustained power from single battery charge
  • Emergency stop button improves worker safety
  • Quick change battery compartment

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.