Shop VESTIL
Additional $170.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ergo Handle Cart - Extra Heavy Duty, Steel, 4000 lb Load Capacity, 2 Shelves, 34.5" W
- Mfr # DH-PH4-3460
- Zoro # G5218949
product price:Â
$
702.99
/ea
Key Features
Overall Width
34.5"
Material
Steel
Color
Blue
Load Capacity
4000 lb
Wheel Type
8" x 2" Glass Filled Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DH-PH4-3460
- Zoro #
- G5218949
- UPC #
- 691215013468
- Country of Origin
- United States
Dimensions
- Overall Width
- 34.5"
- Platform Length
- 65.875"
- Shelf Length
- 60"
- Caster Wheel Width
- 2"
Details
- Material
- Steel
- Color
- Blue
- Load Capacity
- 4000 lb
- Item
- Ergo Handle Cart - Extra Heavy Duty
- Wheel Type
- 8" x 2" Glass Filled Nylon
- Number of Shelves
- 2
- Includes
- Rolls on 2 rigid, 2 swivel 8" x 2" casters with roller bearings.
- Features
- The patented ergonomic handle decreases fatigue by allowing the operator to easily maneuver the cart.
- Wheel Material
- Glass Filled Nylon
- Product Type
- Ergo Handle Cart - Extra Heavy Duty
- Application
- The Ergo-Handle Cart is constructed of heavy-duty steel.
- Assembled
- No
Description
Ergo Handle Cart - Extra Heavy Duty
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.