Ergo Lift/Tilt Table, 2000 lb. Cap, 460V/Ph 3, 36"W, 48"L

  • Mfr # ULTT-3648-2-YEL460-3

  • Zoro # G7455071


product price:  $4,972.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Load Capacity
2000 lb.
Platform Length
48 in.
Frame Material
Steel
Platform Width
36 in.
Overall Height
22 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULTT-3648-2-YEL460-3
Zoro #
G7455071
UPC #
-
Country of Origin
United States

Dimensions

Platform Length
48 in.
Platform Width
36 in.
Overall Height
22 in.
Overall Width
36 in.
Overall Length
54 in.
Platform Depth
48 in.
Max. Work Height
24 in.
Width
36

Details

Load Capacity
2000 lb.
Item
Ergo Lift/Tilt Table,2K,460V/Ph 3,36x48
Frame Material
Steel
Includes
High full-width lip, electric motor, hydraulic pump, control box, two-button hand-held pendent control with optional voltages available.
Voltage
460V
HP
2 hp
Phase
Three Phase
Color
Yellow
Power Source
Electric - Corded
Material
Steel

Description

Ergo Lift/Tilt Table,2K,460V/Ph 3,36x48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.