Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergo Manual Chrome Platform Table, Load Cap. 2000 lb.

  • Mfr # DIE-2430-48-C

  • Zoro # G5582160


product price: $1,192.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2000 lb.
Platform Length
30"
Overall Width
24"
Overall Height
48"
Overall Length
41-1/2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIE-2430-48-C
Zoro #
G5582160
UPC #
691215106146
Country of Origin
China

Dimensions

Platform Length
30"
Overall Width
24"
Overall Height
48"
Overall Length
41-1/2 in.
Platform Width
24 in.
Max. Work Height
48 in.
Platform Depth
30 in.

Details

Load Capacity
2000 lb.
Item
Ergo Manual Chrome Platform Table,48"
Includes
Foot-pump and poly-on-steel casters
Frame Material
Steel
Power Source
Manual
Material
Steel
Color
Blue

Description

Ergo Manual Chrome Platform Table,48 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.