Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergo Manual Die Table, Load Cap. 2000 lb.

  • Mfr # DIE-2430-48

  • Zoro # G5582179


product price: $1,154.99
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2000 lb.
Platform Length
30"
Overall Height
48"
Overall Width
24"
Platform Width
24 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIE-2430-48
Zoro #
G5582179
UPC #
691215067195
Country of Origin
United States

Dimensions

Platform Length
30"
Overall Height
48"
Overall Width
24"
Platform Width
24 in.
Overall Length
36-1/2 in.
Platform Depth
30 in.
Max. Work Height
48 in.

Details

Load Capacity
2000 lb.
Item
Ergo Manual Die Table,48"
Frame Material
Steel
Includes
Foot-pump and poly-on-steel casters
Power Source
Manual
Material
Steel
Color
Blue

Description

Ergo Manual Die Table,48 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.