Zoro Homepage

Ergo Style Hand Held Stretch Wrapper, 3.375 W x 9.625 L, Black

  • Mfr # SW-HAND-BG

  • Zoro # G5435888


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Features
Lightweight and freewheeling dispenser. Maintain precise tension control assuring a tight, smooth application. Bent, foam covered handle reduces both bending and fatigue. Operators can apply the bottom row just as tight as the top
Gauge - Stretch Wrap
42
For Use With
The hand held stretch wrapper is a lightweight, freewheeling dispenser that maintains precision tension control that insures a tight, smooth application.
Color
Black
Height
18.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-HAND-BG
Zoro #
G5435888
UPC #
691215038171
Country of Origin
China

Dimensions

Height
18.75
Width
3.375
Length
9.625
Size
9.625 x 3.375 x 18.75
Depth
9.625

Details

Features
Lightweight and freewheeling dispenser. Maintain precise tension control assuring a tight, smooth application. Bent, foam covered handle reduces both bending and fatigue. Operators can apply the bottom row just as tight as the top
Gauge - Stretch Wrap
42
Item
Ergo Style Hand Held Stretch Wrapper
For Use With
The hand held stretch wrapper is a lightweight, freewheeling dispenser that maintains precision tension control that insures a tight, smooth application.
Color
Black
Material
Steel

Description

Ergo Style Hand Held Stretch Wrapper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.