Ergonomic Work Chair, Adj. Height Chair 22 In - 32 In.

  • Mfr # ESE-WC-2232

  • Zoro # G504196732


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Style
Ergonomic ESD Task Chair
Material
Steel/Polyurethane
Color
Black
Length
25
Height
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESE-WC-2232
Zoro #
G504196732
UPC #
691215368063
Country of Origin
China

Dimensions

Length
25
Height
9
Width
25
Overall Length
24
Size
24 x 24 x 47
Overall Width
24
Overall Height
47
Depth
25

Details

Style
Ergonomic ESD Task Chair
Material
Steel/Polyurethane
Color
Black
Capacity
500
Application
An Ergonomic Work Chair is a wonderful asset for workstations across a variety of commercial environments.
Weight
28
For Use With
Workstations

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.