Zoro Homepage

Expand Vertical Bar Rack Start 106", H

  • Mfr # EVR-106-S

  • Zoro # G5439570


product price: $694.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Load Capacity
4000 lb.
Height
106-17/32"
Material
Steel
Depth
23"
Width
53"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVR-106-S
Zoro #
G5439570
UPC #
691215066419
Country of Origin
China

Dimensions

Height
106-17/32"
Depth
23"
Width
53"

Details

Load Capacity
4000 lb.
Item
Expand Vertical Bar Starter Rack
Material
Steel

Description

Expand Vertical Bar Rack Start 106 In.,H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.