Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Travel Tri-Post Jib, 1000 lb.

  • Mfr # TJIB-10

  • Zoro # G5435748


product price: $1,382.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Finish
Painted
Material
Steel
Overall Height (In.)
83 in.
Weight (Lbs.)
221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TJIB-10
Zoro #
G5435748
UPC #
691215042079
Country of Origin
United States

Dimensions

Overall Height (In.)
83 in.
Flange Width
2-11/16 in.

Details

Item
Steel Travel Tri-Post Jib 1000 lb
Color
Blue
Finish
Painted
Material
Steel
Weight (Lbs.)
221
Capacity (Lb.)
1,000 lb

Description

Extra Travel Tri-Post Jib,1000 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.