Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Travel Tri-Post Jib, 600 lb.

  • Mfr # TJIB-6

  • Zoro # G5435711


product price: $947.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Finish
Painted
Capacity (Lb.)
600 lb
Material
Steel
Color
Blue
Weight (Lbs.)
191
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TJIB-6
Zoro #
G5435711
UPC #
691215042109
Country of Origin
United States

Dimensions

Flange Width
2-11/16 in.
Overall Height (In.)
83 in.

Details

Item
Steel Travel Tri-Post Jib 600 lb
Finish
Painted
Capacity (Lb.)
600 lb
Material
Steel
Color
Blue
Weight (Lbs.)
191

Description

Extra Travel Tri-Post Jib,600 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.